Abbotsford
tab1451

ABB 1/2 inch T&B Non-Metallic Knockout Plug

Price $1.6169 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1451-TB

Description

TB 1/2-inch Knockout Plug. For use with Rigid/IMC Conduit Fittings. Made of Thermoplastic. To plug unused knockout openings in a box or enclosure.

Specifications

Brand Name Thomas & Betts Item Name Knockout Plug
Connection Size 1/2 in Material Thermoplastic
For Use With Rigid/IMC Conduit Fittings Standards CSA Certified, UL Listed
Application For Use to Plug Unused Knockout Openings in a Box or Enclosure

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = 1000 5600 - UNIT = 56000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok