HOFFMAN AL2A Latch Kit for One-Door Type 12 Enclosures
Description
1-point Latch kit designed for field installation on most standard one-door Type12 enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Latch Kit | Length | 10.30 in |
Width | 7.50 in | Material | Steel |
Series | A80 | Type | One Point, Keylocking, Clockwise |
Color/Finish | Brushed Chrome | For Use With | One-Door NEMA Type 12 Enclosures |
Includes | Handle, Latch, Latch Rods, Adjustable Rod Guides and All Hardware | Application | Controls and Drives, Power Distribution |
UPC | 783510254605 |
Packages
1 - UNIT - 1 |