Abbotsford
hampju181610tw

HAMMOND MANUFACTURING 18 inch x 16 inch x 10 inch Hammond PJU Series Twist Latch Viewing Window Door with Mounting Feet, Gray

Price $863.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:PJU181610TW

Description

Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.

Specifications

Brand Name Hammond Manufacturing Item Name Twist Latch
Length 18 in Width 16 in
Depth 10 in Material Fiberglass Reinforced Polyester
Series PJU Series Type Window Door
Color/Finish Gray Standards REACH Compliant, RoHS Compliant
UPC 623980021942

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok