Abbotsford
panpzaelock

PANDUIT PZAELOCK Optional keyed Lock Set

Price $91.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PZAELOCK
Documents Documents

Description

Optional keyed lock set for PanZone® Enclosure PZAEWM3.

Specifications

Brand Name Panduit Sub Brand PanZone™
Item Name Keyed Lock Set Material Steel
Type Keyed Lock Set For Use With PZAEWM3 PanZone Enclosure
Includes (2) Lock Body, (2) Hook, (2) Lock Nut, (4) Keys Standards Meet NEMA Type 2, Telcordia GR-487-CORE Tamper Resistance, RoHS Compliant
UPC 07498345295

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok