Abbotsford
giase6

GIANTECH PLASTIC Vapour Barrier Bag, Soft for 4-11/16 inch Range and Dryer Box

Price $1.1600 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GIANTECH PLASTIC
Manufacturer #:SE-6

Description

Vapour barrier with soft and range driver. It is used to cover electrical boxes, lighting fixtures and exhaust fans to prevent condensation. They are necessary for home constructions and for air tight insulations.

Specifications

Brand Name Giantech Plastic Products Item Name Vapor Barrier
Type Soft Length 7-1/2 in
Width 7-1/2 in Material Plastic
Thickness 3 in Color Clear
For Use With Range and Dryer 4-11/16 in Boxes Packaging Quantity 50/Box
Application For Cover Electrical Boxes, Lighting Fixtures and Exhaust Fans Prevent Condensation, for Home Constructions and for Air Tight Insulations

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok