Abbotsford
box53171k

ABB 4 inch 30 Cu.In. Iberville Square Extension Ring

Price $19.6423 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC53171K

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Extension Ring Type Square
Height 4 in Width 101.6 mm
Depth 2-1/8 in Material Steel
Color/Finish Silver Mounting Hollow Wall
Cubic Capacity 30 in³ Standards CSA 5043
UPC 622538056290

Packages

1 - UNIT - 1 40 - UNIT = (40) 300 - UNIT = 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok