Abbotsford
eritsgldr1tc

ERICO TSGLDR1TC #10 Hole CADDY GLIDER Electrical Box Attachment

Price $3.7423 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:TSGLDR1TC

Description

The CADDY GLIDER Electrical Box Attachment, part of the CADDY line from ERICO, is designed to simplify the installation of electrical boxes and allows for fi nal adjustment on the jobsite. The CADDY GLIDER easily attaches to any electrical box and is versatile enough to be used in a variety of applications, especially prefab where some assembly is done off-site prior to final installation.With the CADDY GLIDER, installers can attach one or more electrical boxes to the Telescopic Screw Gun Bracket (TSGB). Once attached, the installer can easily adjust the box location and the width of the TSGB between the studs. And, because it’s smaller than competitive parts, the CADDY GLIDER allows closer installation of multiple boxes between or against the studs. Up to three boxes can be installed in a standard 16” spacing. Competitive products only allow two.

Specifications

Brand Name nVent Caddy Item Name Box Support Clip
Type Screw Gun Brackets and Accessories Material Steel
Color/Finish Coated Mounting Screw Mount
For Use With TSGB16, TSGB24 Telescopic Brackets UPC 782856675075

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok