ARLINGTON INDUSTRIES 15.6 inch Steel Fan & Fixture Mounting Box w/ Adjustable Mounting Bracket for New Construction, Silver/Grey
Description
Steel Fan Fixture Mounting Box with Adjustable Mounting Bracket for New Construction Heavy-duty, plated steel fan/fixture box with fully adjustable mounting bracket. Adjusts from 16 to 24 o.c. spacing
Specifications
Brand Name | Arlington | Item Name | Fan/Fixture Box |
Type | Octagonal | Length | 2.674 in |
Width | 4 in | Cubic Capacity | 15.6 in³ |
Material | Steel | Color | Silver |
Mounting Type | Concrete | Includes | Box/Adjustable Bracket, Screws to Adjust Box Position, Installed NM Cable Connector and Mud Cover, Multiple KOs and Four Installation Screws Parked in-Place (Ready for Installer), Two Screws for Fan/Fixture Bracket Installation (Screwed In Place Until Removed by Installer), Plug and Screw Hook |
Standards | UL Listed, CSA Certified | Application | For New Construction and up to 1-1/4 in Ceiling Thickness |
UPC | 018997722508 |
Packages
10 - UNIT - (10) |