×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arlfbs415s

ARLINGTON INDUSTRIES FBS415S Steel Octagonal Fan & Fixture Joist Mounting Box

Price $19.3395 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FBS415S
Documents Documents

Description

Ceiling fan/fixture boxes mount directly to a joist for a super-secure installation. Two styles. Ships ready-to-install. For new work only.FEATURES AND BENEFITS:• No loose parts to misplace, totally self-contained!• Combination hex/Phillips head screws for easy installation with power screwdrivers.

Specifications

Brand Name Arlington Item Name Fan/Fixture Box
Type Octagonal Length 6 in
Width 4-1/4 in Depth 1-1/2 in
Cubic Capacity 14.6 in³ Material Steel
Color Silver Number of Knockouts 4
Mounting Type Ceiling Joist Cable Entry (3)1/2 in Sides, (1)1/2 in Bottom
Includes Installed NM Cable Connector, Mud Cover, Multiple KOs, Four Installation Screws Parked in-Place (Ready For Installer) and Two Screws for Fan/Fixture Bracket Installation (Screwed in Place Until Removed by Installer) Standards UL Listed, CSA Certified
UPC 018997752062

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok