ERICO 512HDFM70 CADDY® Fan/Fixture Mount
Description
Fan/fixture mount, Pre-galvanized steel, 2-1/8 inch electrical box is premounted and centered on bracket and is fully adjustable up to 8 inch in either direction, Electrical box has three open knockouts for quick installation, Each kit includes screws to mount fan, CADDY® Speed link to support from building structure and two Fixture Mount Stabilizer Clips (FMSBC1) to stabilize ceiling tiles.
Specifications
Brand Name | Erico | Sub Brand | CADDY |
Item Name | Box | Type | Fan/Fixture Mount |
Material | Steel | Finish | Galvanized |
Standards | cULus Listed | Application | Acoustical, Ceiling, Electrical and Partitioning Applications |
UPC | 782856638377 |
Packages
1 - UNIT - 1 |