×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arlfb426f

ARLINGTON INDUSTRIES 1/2-5/8 inch Arlington Flanged Press-On Fan & Fixture Mounting Box Drywall, Black

Inventory
Unavailable for order
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FB426F
Documents Documents

Description

Press-On Fan Fixture Mounting Boxes: The fastest, easiest way to mount fans and fixtures.

Specifications

Brand Name Arlington Item Name Mounting Box
Type Press-On, 3-Inlet Length 6-1/4 in
Width 6-1/4 in Depth 2.62 in
Cubic Capacity 16 in³ Material Plastic
Color Black Mounting Type Press-On, Joist, In Plaster
Includes Screw Hook Standards CSA Certified, UL Listed
Application For 1/2 in or 5/8 in Drywall, Fan and Fixture UPC 018997125217

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok