Abbotsford
appgrjks

EGS 2.1 inch Class i Division 1 Appleton Cover for Conduit Outlet Body Surface, Iron

Price $32.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRJKS

Description

GRJ conduit outlet surface box cover with explosionproof, dust-ignitionproof, raintight. UNILETSĀ® for use with threaded metal conduit. Furnished with internal ground screw.

Specifications

Brand Name Appleton Item Name Outlet Box Cover
Type Round Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) For Use With Appleton GRJ Series Outlet Boxes
Includes Ground Screws Standards UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G and Class III
UPC 781381459518

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok