Abbotsford
box55171k

ABB 4 inch x 4 inch x 2-1/8 inch 21 Cu.In. Iberville Extension Ring With Ground Screw

Price $13.6671 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI55171-K

Description

The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Octagonal Extension Ring Type 1-Outlet, Octagonal
Length 4 in Width 101.6 mm
Depth 2-1/8 in Cubic Capacity 21 in³
Material Steel Color Silver
Number of Knockouts 4 Mounting Type Hollow Wall
Standards CSA 5043 UPC 622538411167

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100 2800 - UNIT = 2800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok