Abbotsford
desfsc

RAB DESIGN LIGHTING 008637 1-Gang Weatherproof Rectangular Cover Plate, Silver Grey

Price $2.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008637
Documents Documents

Description

The FS-C cover is for one gang boxes. Packaged with gasket and finished in a silver grey.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Plate Cover Type Rectangular
Material Stamped Aluminum Series FS-C
Number of Gangs 1 Color Silver Grey
Finish Natural Aluminum Includes (1) Gasket, (2) Mounting Screws
Standards cULus Listed Application For Industrial or Commercial use, Indoor and Outdoor use
UPC 061184086372

Packages

1 - UNIT - 1 10 - UNIT - 10 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok