×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab71wgfcinc

ABB 71W-GFCI-N-C 15Amp Steel City® Single-Gang GFCI Receptacle Residential Floor Box Kit, Nickel

Price $274.4477 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:71W-GFCI-N-C

Description

Single-gang residential floor box with GFCI receptacle with galvanized steel/cover, aluminum/flange-Nickel finish.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Flush Service Floor Box Kit Type GFCI Receptacle, Rectangular, Residential
Length 3 in Width 2 in
Depth 3-1/2 in Cubic Capacity 18 in³
Number of Gangs 1 Material Aluminum,Galvanized Steel
Number of Knockouts 1 Mounting Type Carpet/Tile Flange
Amperage Rating 15 A at 125 V Cable Entry 1/2 in Knockout
Includes Galvanized Steel Switch Box, Nickel Plated Aluminum Cover, Die Cast Zinc with Nickel Finish Flange and Tamper Resistant Receptacle and Integral Non-metallic Sheathed Cable Clamp Standards CSA Certified, UL E2969
Application For Wood, Ceramic Tile or Carpeted Floor Applications UPC 785991041002

Packages

1 - UNIT - 1 4 - UNIT = (4) 50 - UNIT = 50 2205 - UNIT = 22050
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok