Abbotsford
pasfb1trdrn

PASS & SEYMOUR FB1TRDRN 1-Gang Tamper-Resistant Floor Box Assembly Wood Sub-Floors, Nickel

Price $114.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:FB1TRDRN
Documents Documents

Description

Tamper-Resistant Floor Box Assembly. #8 duplex opening. Two threaded screw plug, Includes 3232 15 amp, 125 volt tamper-resistant receptacle. Nickel.FEATURES AND BENEFITS:• Tamper-Resistant shutters let plugs in, keep other things out.• Rugged diecast cover plates.• Meets UL514(c) and NEC 314.27(c).• Scrub water compliant.• With durable nickel or brass cover plates.• Dual-voltage models available.• Swing brackets mounting option eliminates drilling tile flooring for mounting screws.• Wood sub-floors only.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Floor Box Assembly Type 1-Outlet, Duplex, Tamper-Resistant Receptacle
Width 5-1/4 in Cubic Capacity 20.5 in³
Number of Gangs 1 Material Thermoplastic
Color Brass Nickel Mounting Type Floor
Standards UL Listed Application For Residential/Commercial
UPC 785007108729

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok