×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmwmfb1drb

WIREMOLD WMFB1DRB Single-Gang 2-Outlet Floor Box Assembly with 15A 125V Tamper Resistant Receptacle , Brass Cover

Price $102.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WMFB1DRB

Description

Single gang floor box assembly. Includes single gang box, one 15 A, 125 V tamper resistant receptacle and brass cover with two screw plugs.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type 2-Outlet, 15 A Duplex
Length 3-3/4 in Width 2-1/8 in
Depth 3-7/8 in Number of Gangs 1
Material Brass Cover Finish Brushed Nickel
Color Brass Mounting Type Screw-On
Series/Model WMFB Series Cable Entry Through Floor
Standards cULus Listed, Meets Section 314.27 of NEC Application Commercial, Office, Residential
UPC 786564053903

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok