×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmwmfb1ks2n

WIREMOLD WMFB1KS2N Series Single-Gang Floor Box Assembly

Price $107.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WMFB1KS2N
Documents Documents

Description

Single gang floor box assembly. Includes single gang box, device plate with two openings for communication devices and nickel cover with one screw plug. Device Plate: 3 1/8 inch (W) x 4 15/16 inch (L).

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Box Type Floor Box
Width 2.125 in Depth 3.875 in
Material Brass Color Brass, Silver
Cable Entry Through Floor Standards cULus Listed Nonmetallic Outlet Boxes: File E143222 Guide QCMZ. Meets Article 314.27(C) of NEC
Application Commercial, Office and Residential Applications UPC 786564053972

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok