×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrm818tcal

WIREMOLD 818TCAL 1-Gang Brushed Aluminum Combination Carpet and Tile Flange

Price $105.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:818TCAL

Description

One gang brushed aluminium combination carpet and tile flange. Accepts Ortronics MAB6TJ TracJack and MAB3S2 series II and Wiremold CM series open system adapters, sold separately. NOTE: Brushed aluminium flanges come with bevelled edges. Brass cover plates can only be used with brass flanges. Brushed aluminium flanges come with bevelled edges.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Carpet and Tile Flange Type Rectangular
Length 4.92 in Width 5.94 in
Depth 6.0 in Number of Gangs 1
Material Aluminum Finish Brushed
Color Aluminum Mounting Type Screw-On
Cable Entry Through Floor For Use With OmniBox Series Floor Box
Standards cULus Listed, Meets Section 314.27 of NEC Application Commercial, Office
UPC 786564054511

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok