Abbotsford
wrmrfbadec

WIREMOLD RFBADEC Decorator Device Plate for RFBA Series Floor Box, Gray

Price $13.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFBADEC
Documents Documents

Description

Decorator Device Plate, Pre-Galvanized GS finish. Gray.FEATURES: - Fits all RFBA Series Floor Boxes- Easy-to-install- One screw installation

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name Device Plate Material Steel
Type Decorator Color Gray
Finish Pre-Galvanized Standards Buy American Act Compliant, cULus Listed, NAFTA Certified, RoHS Compliant
Application Commercial Applications UPC 786564105596

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok