EGS 1-Gang 1/2 inch Ocal FD Series Deep Cast Device Box Malleable Iron, Silver/Grey
Description
FD single-gang cast device box made of malleable iron. Rugged and corrosion resistant for indoor or outdoor use UNILETS® for use with threaded rigid conduit and IMC.
Specifications
Brand Name | Emerson | Item Name | FD Weatherproof Device Box |
Type | 1-Inlet, Rectangular | Width | 69.9 mm |
Depth | 1.3 mm | Material | Aluminum |
Mounting Type | Wall/Ceiling | Gangable | True |
For Use With | 3/4 in Threaded Conduit | UPC | 781381478205 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |