Abbotsford
appfsc2

EGS 3/4 inch 1-Gang Ocal FSC Series Shallow Cast Device Box Malleable Iron, Silver/Grey

Price $55.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSC2

Description

FS single-gang cast device box with corrosion-resistant ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock. They have ridge top construction for positive cover/gasket/box fit. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. UNILETSĀ® for use with threaded rigid conduit and IMC.

Specifications

Brand Name Appleton Item Name FS Weatherproof Box
Type 2-Inlets, Rectangular, Shallow, Sealable Length 109.8 mm
Width 69.9 mm Depth 0.9 mm
Number of Gangs 1 Material Cast Iron
Finish Galvanic/Electrolytic Zinc Plated Mounting Type Wall/Ceiling, Screw
Gangable True Cable Entry 3/4 in Conduit
UPC 781381237789

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok