×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvfs1g34

ABB 1 inch x 3/4 inch Hub Size, 1-7/8 inch Deep Iberville FS Box (Cast Aluminum)

Price $32.2795 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIFS-1G-3/4

Description

The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Item Name FS Weatherproof Box
Type 1-Inlet, Rectangular, Shallow Length 109.524 mm
Width 71.4 mm Depth 47.6 mm
Cubic Capacity 14 in³ Number of Gangs 1
Material Cast Aluminum Finish Untreated
Color Other Mounting Type Wall/Ceiling
Gangable True Cable Entry 3/4 in Hub
Standards CSA 5043 UPC 622538813022

Packages

1 - UNIT - 1 20 - UNIT = (20) 25 - UNIT = 25 1200 - UNIT - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok