×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabcfsb

ABB CFSB 1-Gang Device Box Cover, Die Cast Aluminum

Price $20.0810 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CFSB

Description

1 Gang Device Box Cover, Die Cast Aluminum, Blank, Box Mount, Raintight When Used with Appropriate Box, Gasket and Screws Included with Cover.

Specifications

Brand Name ABB Item Name FS/FD Blank Cover
Type Rectangular Material Die-Cast Aluminum
Number of Gangs 1 Number of Outlets 1
Mounting Type Screw For Use With Rigid/IMC Conduits
Includes Gaskets Standards UL File Number E28688, CSA Certified
Application For Use with Rigid/IMC Conduits UPC 042269442207

Packages

1 - UNIT - 1 20 - UNIT = 20 100 - UNIT = 100 8500 - UNIT = 8500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok