Abbotsford
box1100lle

ABB 1-1/2 inch Deep, Gangable 3 inch x 2 inch Iberville Deep Loomex Device Box without Ear Gang

Price $9.9854 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1100-LLE

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 1-1/2 in
Cubic Capacity 8 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, BX/Loomex Standards CSA 5043
UPC 622538414045

Packages

30 - UNIT = (30) 200 - UNIT = 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok