Abbotsford
box1204lssaxhv

ABB 3 inch x 2-1/4 inch x 2-1/2 inch Iberville Box Steel Stud

Price $21.4355 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1204-LSSAX-HV

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name 347 V Switch Box Type 4-Inlet, 1-Outlet, Rectangular
Length 3 in Width 57.1 mm
Depth 2-1/2 in Cubic Capacity 16 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, BX/Loomex Steel Stud
Includes Nail Lugs Standards CSA 5043
UPC 622538414601

Packages

1 - UNIT - 1 25 - UNIT = (25) 250 - UNIT = 250 8750 - UNIT = 8750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok