Abbotsford
box1110sb

ABB 1-7/8 inch Deep, 4 inch x 2-3/8 inch Iberville Side Bracket Utility Box

Price $14.6284 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1110-SB

Description

The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in non-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Box Type 7-Inlet, 1-Outlet, Rectangular
Length 4 in Width 60.3 mm
Depth 1-7/8 in Cubic Capacity 16.5 in³
Material Steel Finish Galvanized
Color Silver Number of Knockouts 7
Mounting Type Hollow Wall, Side Bracket Includes Nail Lugs
Standards CSA Certified UPC 622538415165

Packages

50 - UNIT = (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok