Abbotsford
box1110ssx

ABB 2-3/8 inch Iberville Utility Box Wide Steel Stud

Price $16.7189 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1110-SSX

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Box Type Rectangular, 4-Inlet, 1-Outlet
Length 4 in Width 2-3/8 in
Depth 1-7/8 in Cubic Capacity 16.5 in³
Material Steel Finish Galvanized
Color Silver Number of Knockouts 4
Mounting Type Hollow Wall/Steel Stud Standards CSA Certified
UPC 622538126252

Packages

20 - UNIT - (20) 200 - UNIT - 200 1600 - UNIT - 1600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok