×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
edw2719311

CHUBB EDWARDS 4 inch Edward Signaling 27193-11 Fire Alarm Station Surface Box, Red

Price $59.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:27193-11

Description

Surface mount, single and multiple gang utility boxes. Knockouts located on top, bottom and rear of each wallbox. One piece construction c/w ground screw inside of box, 2-1/2 deep.

Specifications

Brand Name Edwards-Signals Item Name Back Box
Type 3-Inlet, Rectangular Width 76 mm
Depth 63.5 mm Color Red
Mounting Type Wall/Ceiling, Surface Gangable FALSE
UPC 793017000063

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok