×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
boxmbd4k

ABB CIMBD-4-K 3-1/2 inch deep x 3-3/4 inch High 84 Cu.In. Iberville 4-Gang Masonry Box

Price $51.2755 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBD-4-K

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Masonry Box Type 32-Inlet, 4-Outlet, Rectangular
Length 3-3/4 in Width 188.1 mm
Depth 88.9 mm Cubic Capacity 84 in³
Number of Gangs 4 Material Steel
Color Silver Mounting Type Universal
Gangable True Standards CSA 5043
UPC 622538417565

Packages

1 - UNIT - 1 5 - UNIT = 5 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok