×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arlfbs1423

ARLINGTON INDUSTRIES 2-3/8 inch New Construction Steel Box, Silver

Price $21.9243 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FBS1423
Documents Documents

Description

Steel ONE-BOXâ„¢ Designed for new construction or retrofit, side-mounts to a joist for a super secure, fan-rated installation - with no wobble.

Specifications

Brand Name Arlington Sub Brand One-Box
Item Name Fan Outlet Box Type Octagonal
Length 4-1/2 in Width 3.572 in
Depth 2-3/8 in Cubic Capacity 23 in³
Material Steel Color Silver
Number of Knockouts 2 Mounting Type In Plaster
Cable Entry (1) 1/2 in and (1) 3/4 in Bottom Knockout Includes Screw Hook
Standards UL Listed, CSA Certified Application For New Construction or Retrofit
UPC 018997761903

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok