×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
box54171lb

ABB 4 inch x 2-1/8 inch Deep Iberville Octagonal Nail on

Price $17.1935 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC54171-LB

Description

The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Octagonal Box Type 10-Inlet, 1-Outlet
Length 4 in Width 101.6 mm
Depth 2-1/8 in Cubic Capacity 21 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Loomex Bracket
Includes Nail Lugs Standards CSA 5043
UPC 622538001689

Packages

1 - UNIT - 1 40 - UNIT = (40) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok