×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appedsc271sa

EGS 1-Gang 2 Hole 3/4 inch Hub Appleton Explosion-Proof Device Box, Aluminum

Price $119.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EDSC271SA

Description

Explosion proof and dust-ignition proof mounting bodies for use with CONTENDER® series push button stations. Used in classified areas where flammable vapors, gasses or highly combustible dusts are present. Finish is epoxy powder coat for enhanced corrosion resistance. Corrosion resistant stainless steel hex head captive screws hold covers to body. Accurately tapped, tapered hubs for tight rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Division 2 Contender™
Item Name Device Box Type Feed Thru, Rectangular, Sealable
Number of Gangs 1 Material Aluminum
Finish Galvanic/Electrolytic Zinc Plated Mounting Type Wall/Ceiling
Cable Entry (2) 3/4 in Hub Standards UL 508, 698, 1203, UL File Number E10449, E81751
Application For Use with Contender Series Tumbler Switches, CPS 20 A Factory Sealed Receptacles and CPP Plugs, U-Line 20 A Receptacles, Division 2 Contender Series UPC 781381698184

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok