×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
box2104lle4

ABB 2-1/2 inch Deep, Non-Gangable, 3 inch High 50 Cu.In. Device Box, P. Tabs

Price $21.3494 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC2104-LLE-4

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type 16-Inlet, 4-Outlet, Rectangular
Length 3 in Width 187.3 mm
Depth 2-1/2 in Cubic Capacity 50 in³
Number of Gangs 4 Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043 UPC 622538027214

Packages

1 - UNIT - 1 10 - UNIT = (10) 500 - UNIT = 500 7350 - UNIT = 73500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok