×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sceob1510

IPEX 1/2 inch-3/4 inch Knockouts Scepter Octagon Box

Price $17.4674 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077983

Description

Octagonal boxes are shipped complete with cover, Gasket, 4 reducing bushings (3/4 x 1/2 inch) and 4 sealing caps to be installed from inside box to seal off unused entry hubs.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Wiring Access and Pull Box Type 1-Outlet, Plug-in, Octagonal
Width 4 in Depth 1-1/2 in
Material PVC Finish Untreated
Color Gray Cable Entry 1/2 or 3/4 in Hub
Standards UL 514C, CSA C22.2 No. 85 UPC 622454779839

Packages

1 - UNIT - 1 5 - UNIT - 5 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok