Abbotsford
wrmwsc426c

WIREMOLD WSC42-6C Wall Source 6 Gang Box,Divider and Mounting Brackets

Price $114.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WSC42-6C
Documents Documents

Description

Wall source box, dividers, mounting brackets-slide-in dividers separate the box for power and communication services. Adjustable mounting brackets offer flexibility to flush mount box in 1/2, 5/8, 1 and 1-1/4 inch wall thicknesses.

Specifications

Brand Name Wiremold Sub Brand WallSource™
Item Name Box with Slide-In Divider and Mounting Brackets Length 13-3/4 in
Width 5 in Depth 3-1/4 in
Number of Gangs 6 Mounting Type Flush
Standards RoHS Complaint, NAFTA Complaint, cULus File No. E2961 Guide QCIT, Article 314 of NEC Application Commercial and Residential Applications
UPC 786776077056

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok