×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appbkxd2ba

EGS 3/4 inch Appleton BKXD Round Junction Box with Cover and Gasket, Aluminum

Price $121.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BKXD2BA

Description

BKX round junction box are weatherproof and dust-ignition proof when supplied for Class II applications. Suitable for use in grain elevators, ¿our mills and other environments where dust presents a hazard. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Item Name Junction Box
Type Round Width 111.25 mm
Depth 90.42 mm Material Aluminum
Color Aluminum Series/Model BKX
Cable Entry 3/4 in Hub For Use With Threaded Rigid Metal Conduit and IMC Conduit
Includes Cover, Attached Gasket, (4) Tapped Openings, (2) Close-Up Plugs Standards CSA Certified
UPC 781381597241

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok