×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
box52171kssxng

ABB BC52171-KSSX-NG 4 inch 30 cu.in. Iberville Square Box 2-1/8 inch Deep, Steel

Price $25.2041 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC52171-KSSX-NG
Documents Documents

Description

Iberville® square box. 7 and 3 of 1/2 and 3/4 inch sides and 4 and 2 of 1/2 and 3/4 inch bottom knockouts.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Outlet Box Type 1-Outlet
Length 4 in Width 4 in
Depth 2-1/8 in Cubic Capacity 30 in³
Material Steel Color Silver
Mounting Type Bracket, Steel Stud Standards CSA 5043 Certified
UPC 622538128942

Packages

15 - UNIT = (15) 2415 - UNIT = 2415
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok