×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
box72151k

ABB 4-11/16 inch x 1-1/2 inch Deep 30 Cu.In. Iberville Square Box

Price $25.3470 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI72151-K

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Box Type 22-Inlet, 1-Outlet
Length 4-11/16 in Width 119.1 mm
Depth 38.1 mm Cubic Capacity 30 in³
Material Steel Color Silver
Mounting Type Wall/Ceiling Standards CSA 5043
UPC 622538412164

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = (25) 420 - UNIT = 420
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok