×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lev37150w

LEVITON MANUFACTURING OF CANADA 4 inch Round Blank Pendant Cover with Knockout, White

Price $3.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:37150-W

Description

FEATURES:• Type: Round Outlet Box Cover• Style: Decorative• Diameter in inch: 4• Opening Type: Blank• Material: Reinforced Phenolic• Finish: White

Specifications

Brand Name Leviton Sub Brand COMMERCIAL WEATHER PROOF COVE
Type Blank Pendant Cover with Knockout Color White
Standards CSA Certified UPC 068679160425

Packages

1 - UNIT - 1 25 - UNIT - (25) 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok