Abbotsford
scefbdrcgc

IPEX 076942 Scepter® Floor Box Duplex Receptacle Cover 1 Outlets Gold

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:076942

Description

Floor box duplex receptacle cover (Non metallic), gold.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Floor Box Duplex Receptacle Cover Material PVC
Number of Outlets 1 Color Gold
Mounting Type Flush Standards CSA C22.2 No. 85, UL 514C Listed
UPC 622454769427

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok