Abbotsford
arltvb613gc

ARLINGTON INDUSTRIES TVB613GC 4-Gang Multi-Media Arlington Recessed Box Flush Mount, White

Price $38.1062 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:TVB613GC
Documents Documents

Description

Recessed TV BOX™ for Power and Low Voltage: Non-metallic and metallic, combination power and low voltage box. For power and phone/cable/speaker/surround sound installations.

Specifications

Brand Name Arlington Sub Brand TV Box
Type Recessed TV Box Width 17.000 in
Material Plastic Color White
Standards CULUS UPC 018997089687

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok