Abbotsford
arltvl508gc

ARLINGTON INDUSTRIES 5 inch x 8 ft ft Low Profile Power and Low Voltage TV Box, White

Price $47.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:TVL508GC
Documents Documents

Description

Low profile TV Box™ for shallow wall depths, for installation of flat panel TV on 1/2 or 5/8 drywall with shallow wall depths.

Specifications

Brand Name Arlington Sub Brand TV Box
Item Name TV Box Type Low Profile
Length 5 in Width 8 in
Depth 1-1/4 in Material Plastic
Color White Mounting Type Flush/Floor Box/Sub-Floor
Standards cULus Listed Application For New Work or Retrofit
UPC 018997097538

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok