Abbotsford
prxpt6nibhouse

PRIMEX PT6 Primex Manufacturing Box Residential Surface Mount NID Housing

Inventory
Unavailable for order
Manufacturer:PRIMEX
Manufacturer #:PT6

Description

Surface mount NID housing. Weather-proof design. High impact flame retardant polymer. Can be surface or pole mounting. Rear entry port, two-sided knockouts and one interior. LB knockout and conduit adapters for easy access.

Specifications

Brand Name Primex Item Name NID Housing Box
Type Weatherproof Length 7.63 in
Width 5.90 in Material Polymer
Color Gray Number of Knockouts 2
Mounting Type Surface/Pole

Packages

20 - UNIT - (20)
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $87.40 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok