Abbotsford
wrm881ctcal

WIREMOLD 881CTCAL Ratchet-Pro 881 Series Multiple Service Floor Box Cover Kit

Price $466.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:881CTCAL

Description

Ratchet-Pro 881 series multiple service floor box cover kit. For 881 PVC floor box. Kit complete with prewired 20 A duplex receptacle (receptacle can be wired as standard receptacle or isolated ground), brushed aluminium flange and black slide holder, 881ADP adapter and 881DIV divider. Provided with Wiremold CM series open system unloaded adapters ortronicsĀ® series II and TracJack adapters. Modular jacks sold separately.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cover Kit Type Floor Box
Material PVC Number of Outlets 2
Cable Entry Through Floor Color Black/Brass/Bronze/Brown/Silver
Finish Brushed Aluminum Mounting Type In Floor
For Use With 881 PVC Ratchet-Pro Series Floor Boxes Includes Prewired 20 A Duplex Receptacle, Brushed Aluminium Flange and Black Slide Holder, 881ADP Adapter and 881DIV Divider
Standards cULus Listed in File Number E110748 Guide QCMZ, Meets Article 314.27(C) of NEC, cULus Listed, NAFTA, RoHS Compliant Application For Commercial, Office
UPC 786564140153

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok