Abbotsford
wrmxb814ed

WIREMOLD XB814ED Replacement Egress Door Kit

Price $101.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XB814ED
Documents Documents

Description

The Replacement Egress Door Kit can be changed out if the door ever wears out or becomes damaged.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Egress Door Kit Type Non-Metallic, Replacement, Unassembled
Length 7.31 in Width 2.044 in
Material Non-Metallic Color Black
Mounting Type Screw on Specifications Screw On Mount
Dimensions 11/16 in L x 7-5/16 in W Standards UL Listed in File Number E486738 Guide QCNL, RoHS Compliant
Application For Outdoor Open Spaces Grass or Concrete or Pavers UPC 786776187281

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok