Abbotsford
arltvbr2505kgc

ARLINGTON INDUSTRIES TVBR2505KGC 2-Gang Arlington Bridge™ Kit for Flat TV

Price $112.9186 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:TVBR2505KGC
Documents Documents

Description

TV Bridgeâ„¢ Kit includes two recessed power/low voltage combo boxes and all the connections you need (except NM cable) to install a flat screen TV and additional components. Fast, easy, convenient saves time and money. Secure installation. Good looks. A great finish. All wires stay hidden behind the wall no messy wires running down the wall from TV to components. Plugs stay inside the electrical box don't protrude past the wall. Mounting wings hold boxes securely against the wall when screws are tightened. Paintable trim plate. 18.0 cubic inch recessed boxes.

Specifications

Brand Name Arlington Sub Brand TV Box
Item Name Recessed TV Box Kit Type TV Bridge Kit
Width 6.254 in Cubic Capacity 18 in³
Material Plastic Color White
Includes (2) TVBR505 Recessed Dual Voltage Box, (2) Cover Plate, (2) CED1 Entrance Hood, (2) CED130 Cable Entry Device, (1) KD4550 45° Knockout Device, (1) Tamper-Resistant Duplex Receptacle, (1) 4 ft 14 AWG Cord, (1) LPCG50W Cord Grip, Installation Screw, (3) Wire Nut Standards cULus Listed
Application For Flat Screen TV UPC 018997090188

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok