IPEX 220004 2-Gang INEXO™ Insulated Concrete Form Electrical Box
Description
Double gang residential box. Designed for NMD cable 14/2-10/3.
Specifications
Brand Name | Ipex | Sub Brand | Inexo |
Item Name | Electrical Outlet Box | Type | 2-Inlet, 2-Outlet, Rectangular |
Number of Gangs | 2 | Material | PVC |
Color | Gray | Mounting Type | Wall/Ceiling |
For Use With | NMD Cables | Standards | CSA C22.2 No. 18.2, 85, UL 514C |
Application | Insulated Concrete Form | UPC | 622454399983 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 12 - UNIT - 12 |