Abbotsford
arldbhm1c

ARLINGTON INDUSTRIES 10 ft ft x 8.4 ft ft x 6 ft ft 1-Gang Arlington Electrical Box with Weatherproof Cover for Textured Surfaces/Rigid Siding/Stucco, Clear

Price $35.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:DBHM1CGC

Description

Low profile inbox for new construction stucco, textured surfaces and rigid siding. Horizontal with Clear Cover. With Grounding Clip

Specifications

Brand Name Arlington Sub Brand In Box
Item Name Recessed Electrical Box Type Low Profile
Length 7.012 in Width 9.058 in
Depth 5.16 in Number of Gangs 1
Material UV-Resistant Plastic Color White with Clear Cover
Mounting Type Horizontal Gangable True
NEMA Rating NEMA 3R Includes Box with Weatherproof In-Use Extra Duty Cover, Installed Bug Plugs, (1) Standard Duplex, (1) Standard GFCI Face Plate, (1) NM Cable Connector, Block Bushing with Washer, and an In-Place, Disposable Mud Cover, Grounding Clip
Standards UL E170558 Listed, CSA LR49636, Meets 2015 CEC (Rule 26-702), 2017 NEC 406.9 (b) Application For New Construction Stucco, Textured Surfaces and Rigid Siding
UPC 018997089113

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok