Abbotsford
scesmbh15

IPEX 8 inch x 3/4 inch Kwikon Standard Slab Box with Molded Connectors, Gray

Price $34.2143 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089459

Description

Kwikon slab boxes are engineered tough and completely concrete-tight. No more stuffing boxes with paper to keep concrete out. Standard Slab Box FEATURES: - Approved for support of ceiling fans up to 35 lbs. and luminaries up to 50 lbs. - Concrete-tight. - All molded connectors have 360° locking tabs that exceed CSA requirements for pull-out. - Manufactured from high-impact PVC. - Nonmetallic/non-conducting/ non-corroding. - Threaded brass inserts. (10/32 for ceiling fans, 8/32 for luminaries). - Supplied as a fully assembled one piece unit.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Slab Box Type 8-Inlet, 1-Outlet, Square
Depth 101.6 mm Material PVC
Color Gray Cable Entry 19 mm
Includes Screws Standards CSA C22.2 No. 18.2, UL 514C
Application Light Fixture and Ceiling Fan Support UPC 622454894594

Packages

1 - UNIT - 1 25 - UNIT - 25 500 - SKID - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok